Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ 6020ZZ

5.00 (7)
Item.#
07025697
Mfr.#
6020ZZ
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
60000
Inside Diameter d (phi mm)
100
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
150
Mounting Dimensions (Maximum ra)(mm)
1.5
Mounting Dimensions (Maximum Da)(mm)
143
Standard Static Rating Load (N)
54000
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 4200
Width B (mm)
24
Weight (kg)
1.26
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
107