Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type
  • Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type

Single-Row Deep Groove Ball Bearing No. 6000 Stand 2Nke, Both-Sides Non-Contact Rubber Seal Type 6013-2NKE

Item.#
07025785
Mfr.#
6013-2NKE
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
94
Standard Dynamic Load Rating (N)
30500
Inside Diameter d (phi mm)
65
Chamfer Dimensions r (mm)
1.1(min)
Weight (kg)
0.438
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
71
Standard Static Rating Load (N)
25200
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 6500
Outside Diameter D (phi mm)
100
Mounting Dimensions (Maximum ra)(mm)
1.0