Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand

Single-Row Deep Groove Ball Bearing No. 6200 Stand 6201

4.67 (3)
Item.#
07025873
Mfr.#
6201
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
32
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
27
Mounting Dimensions (Minimum da)(mm)
17
Standard Static Rating Load (N)
3050
Chamfer Dimensions r (mm)
0.6 (Minimum)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 22000 Oil lubrication: 27000
Weight (kg)
0.037
Material
High carbon chromium bearing steel
Type
throw open type
Standard Dynamic Load Rating (N)
6800
Inside Diameter d (phi mm)
12
Width B (mm)
10
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2015-10-04 07:43:54
Feeling good
This review is about item#07025925.
bike
4
From Japan
On 2014-06-26 06:18:42
But we all satisfy cheap price
This review is about item#07025907.
Farm equipment repair
5
From Japan
On 2014-06-19 18:34:58
Since there is no genuine and inferior, and often used.
This review is about item#07025916.