Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand

Single-Row Deep Groove Ball Bearing No. 6200 Stand 6204

4.67 (3)
Item.#
07025907
Mfr.#
6204
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
12800
Inside Diameter d (phi mm)
20
Width B (mm)
14
Weight (kg)
0.106
Material
High carbon chromium bearing steel
Type
throw open type
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 14000 Oil lubrication: 18000
Standard Static Rating Load (N)
6600
Chamfer Dimensions r (mm)
1 (Minimum)
Outside Diameter D (phi mm)
47
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Maximum Da)(mm)
41
Mounting Dimensions (Minimum da)(mm)
26
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2015-10-04 07:43:54
It is good feeling
This review is about item#07025925.
bike
4
From Japan
On 2014-06-26 06:18:42
I am satisfied with the price cheaply
This review is about item#07025907.
Agricultural equipment repair
5
From Japan
On 2014-06-19 18:34:58
Because it is neither genuine nor complaint, I often use it.
This review is about item#07025916.