Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand

Single-Row Deep Groove Ball Bearing No. 6200 Stand 6206

4.67 (3)
Item.#
07025925
Mfr.#
6206
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1 (Minimum)
Outside Diameter D (phi mm)
62
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Maximum Da)(mm)
56
Mounting Dimensions (Minimum da)(mm)
36
Standard Static Rating Load (N)
11300
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 10,000 Oil lubrication: 13,000
Width B (mm)
16
Weight (kg)
0.199
Material
High carbon chromium bearing steel
Type
throw open type
Standard Dynamic Load Rating (N)
19500
Inside Diameter d (phi mm)
30
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2015-10-04 07:43:54
It is good feeling
This review is about item#07025925.
bike
4
From Japan
On 2014-06-26 06:18:42
I am satisfied with the price cheaply
This review is about item#07025907.
Agricultural equipment repair
5
From Japan
On 2014-06-19 18:34:58
Because it is neither genuine nor complaint, I often use it.
This review is about item#07025916.