Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand

Single-Row Deep Groove Ball Bearing No. 6200 Stand 6211

4.67 (3)
Item.#
07025977
Mfr.#
6211
Package Qty.
1PC
Ship pack of
1
21.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
100
Mounting Dimensions (Maximum ra)(mm)
1.5
Mounting Dimensions (Maximum Da)(mm)
91
Standard Dynamic Load Rating (N)
43500
Inside Diameter d (phi mm)
55
Width B (mm)
21
Weight (kg)
0.607
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
64
Standard Static Rating Load (N)
29300
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 6300 (oil lubrication) 7700
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2015-10-04 07:43:54
Feeling good
This review is about item#07025925.
bike
4
From Japan
On 2014-06-26 06:18:42
But we all satisfy cheap price
This review is about item#07025907.
Farm equipment repair
5
From Japan
On 2014-06-19 18:34:58
Since there is no genuine and inferior, and often used.
This review is about item#07025916.