Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand

Single-Row Deep Groove Ball Bearing No. 6200 Stand 6217

4.67 (3)
Item.#
07026031
Mfr.#
6217
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
84000
Inside Diameter d (phi mm)
85
Width B (mm)
28
Weight (kg)
1.79
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
95
Standard Static Rating Load (N)
62000
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
150
Mounting Dimensions (Maximum ra)(mm)
2.0
Mounting Dimensions (Maximum Da)(mm)
140
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4200 (oil lubrication) 4900
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2015-10-04 07:43:54
It is good feeling
This review is about item#07025925.
bike
4
From Japan
On 2014-06-26 06:18:42
I am satisfied with the price cheaply
This review is about item#07025907.
Agricultural equipment repair
5
From Japan
On 2014-06-19 18:34:58
Because it is neither genuine nor complaint, I often use it.
This review is about item#07025916.