Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z

Single-Row Deep Groove Ball Bearing Piece Seal Type Z 6200ZE

4.67 (3)
Item.#
07026074
Mfr.#
6200ZE
Package Qty.
1PC
Ship pack of
1
2.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
2390
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
30
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
25
Mounting Dimensions (Minimum da)(mm)
15
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 24000 Oil lubrication: 30000
Inside Diameter d (phi mm)
10
Width B (mm)
9
Weight (kg)
0.032
Material
High carbon chromium bearing steel
Type
One sealed shape
Standard Dynamic Load Rating (N)
5100
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bike engine Play
5
From Japan
On 2017-03-16 21:38:17
Bearing pieces seal is also thankful to normally be available. You can buy much cheaper than genuine manufacturer parts.
This review is about item#7026092.
bike
5
From Japan
On 2015-11-15 23:04:18
cheap
This review is about item#07026101.
Bearing replacement of the blower motor
4
From Japan
On 2015-02-16 07:35:40
Especially there is no feature (usually), but because it does not have features that are expected to specially, I think that it is enough if you can use without inconvenience.
This review is about item#07026083.