Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z

Single-Row Deep Groove Ball Bearing Piece Seal Type Z 6201ZE

4.75 (4)
Item.#
07026083
Mfr.#
6201ZE
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
32
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
27
Mounting Dimensions (Minimum da)(mm)
17
Standard Static Rating Load (N)
3050
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 22000 Oil lubrication: 27000
Width B (mm)
10
Weight (kg)
0.037
Material
High carbon chromium bearing steel
Type
One sealed shape
Standard Dynamic Load Rating (N)
6800
Inside Diameter d (phi mm)
12
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Exchange for Sirocco motor.
5
From Japan
On 2018-03-09 14:49:08
There is no complaints because the price is cheap. I also want to recommend it to acquaintances.
This review is about item#7026074.
Motorcycle engine regeneration
5
From Japan
On 2017-03-16 21:38:17
I am appreciate it is possible to obtain a single seal bearing as usual. You can buy it much cheaper than manufacturer genuine parts.
This review is about item#7026092.
bike
5
From Japan
On 2015-11-15 23:04:18
cheap
This review is about item#07026101.
Bearing exchange of blower motor
4
From Japan
On 2015-02-16 07:35:40
Although there is no particular feature (normal), I do not have any special expectations, so I think that it is enough if you can use it without inconvenience.
This review is about item#07026083.