Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z

Single-Row Deep Groove Ball Bearing Piece Seal Type Z 6203ZE

4.75 (4)
Item.#
07026101
Mfr.#
6203ZE
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
40
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
35
Mounting Dimensions (Minimum da)(mm)
22
Standard Static Rating Load (N)
4800
Chamfer Dimensions r (mm)
0.6 (Minimum)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 17000 Oil lubrication: 21000
Weight (kg)
0.065
Material
High carbon chromium bearing steel
Type
One sealed shape
Standard Dynamic Load Rating (N)
9550
Inside Diameter d (phi mm)
17
Width B (mm)
12
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Exchange for Sirocco motor.
5
From Japan
On 2018-03-09 14:49:08
There is no complaints because the price is cheap. I also want to recommend it to acquaintances.
This review is about item#7026074.
Motorcycle engine regeneration
5
From Japan
On 2017-03-16 21:38:17
I am appreciate it is possible to obtain a single seal bearing as usual. You can buy it much cheaper than manufacturer genuine parts.
This review is about item#7026092.
bike
5
From Japan
On 2015-11-15 23:04:18
cheap
This review is about item#07026101.
Bearing exchange of blower motor
4
From Japan
On 2015-02-16 07:35:40
Although there is no particular feature (normal), I do not have any special expectations, so I think that it is enough if you can use it without inconvenience.
This review is about item#07026083.