Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z

Single-Row Deep Groove Ball Bearing Piece Seal Type Z 6204ZE

4.67 (3)
Item.#
07026117
Mfr.#
6204ZE
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1(min)
Weight (kg)
0.106
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
26
Standard Static Rating Load (N)
6600
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 14000 (oil lubrication) 18000
Outside Diameter D (phi mm)
47
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Maximum Da)(mm)
41
Standard Dynamic Load Rating (N)
12800
Inside Diameter d (phi mm)
20
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Motorcycle engine regeneration
5
From Japan
On 2017-03-16 21:38:17
I am appreciate it is possible to obtain a single seal bearing as usual. You can buy it much cheaper than manufacturer genuine parts.
This review is about item#7026092.
bike
5
From Japan
On 2015-11-15 23:04:18
cheap
This review is about item#07026101.
Bearing exchange of blower motor
4
From Japan
On 2015-02-16 07:35:40
Although there is no particular feature (normal), I do not have any special expectations, so I think that it is enough if you can use it without inconvenience.
This review is about item#07026083.