Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z

Single-Row Deep Groove Ball Bearing Piece Seal Type Z 6206ZE

4.75 (4)
Item.#
07026135
Mfr.#
6206ZE
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Piece shield type
Standard Dynamic Load Rating (N)
19500
Inside Diameter d (phi mm)
30
Width B (mm)
16
Weight (kg)
0.199
Material
High carbon-chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 10,000 Oil lubrication: 13,000
Mounting Dimensions (Minimum da)(mm)
36
Standard Static Rating Load (N)
11300
Chamfer Dimensions r (mm)
1 (min)
Outside Diameter D (phi mm)
62
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Maximum Da)(mm)
56
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Exchange for Sirocco motor.
5
From Japan
On 2018-03-09 14:49:08
There is no complaints because the price is cheap. I also want to recommend it to acquaintances.
This review is about item#7026074.
Motorcycle engine regeneration
5
From Japan
On 2017-03-16 21:38:17
I am appreciate it is possible to obtain a single seal bearing as usual. You can buy it much cheaper than manufacturer genuine parts.
This review is about item#7026092.
bike
5
From Japan
On 2015-11-15 23:04:18
cheap
This review is about item#07026101.
Bearing exchange of blower motor
4
From Japan
On 2015-02-16 07:35:40
Although there is no particular feature (normal), I do not have any special expectations, so I think that it is enough if you can use it without inconvenience.
This review is about item#07026083.