Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z
  • Single-Row Deep Groove Ball Bearing Piece Seal Type Z

Single-Row Deep Groove Ball Bearing Piece Seal Type Z 6207ZE

4.75 (4)
Item.#
07026144
Mfr.#
6207ZE
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
72
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Maximum Da)(mm)
65
Standard Dynamic Load Rating (N)
25700
Inside Diameter d (phi mm)
35
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 9000 (oil lubrication) 11000
Weight (kg)
0.288
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
42
Standard Static Rating Load (N)
15300
Chamfer Dimensions r (mm)
1.1(min)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Exchange for Sirocco motor.
5
From Japan
On 2018-03-09 14:49:08
There is no complaints because the price is cheap. I also want to recommend it to acquaintances.
This review is about item#7026074.
Motorcycle engine regeneration
5
From Japan
On 2017-03-16 21:38:17
I am appreciate it is possible to obtain a single seal bearing as usual. You can buy it much cheaper than manufacturer genuine parts.
This review is about item#7026092.
bike
5
From Japan
On 2015-11-15 23:04:18
cheap
This review is about item#07026101.
Bearing exchange of blower motor
4
From Japan
On 2015-02-16 07:35:40
Although there is no particular feature (normal), I do not have any special expectations, so I think that it is enough if you can use it without inconvenience.
This review is about item#07026083.