Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6200 Stand ZZ 6219ZZ

5.00 (12)
Item.#
07026345
Mfr.#
6219ZZ
Package Qty.
1PC
Ship pack of
1
83.23 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Standard Static Rating Load (N)
81500
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 3700
Width B (mm)
32
Weight (kg)
2.62
Standard Dynamic Load Rating (N)
109000
Inside Diameter d (phi mm)
95
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
170
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
12 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2015-12-10 23:48:23
It was good and cheap to buy
This review is about item#06947787.
Machinery overhaul
5
From Japan
On 2015-08-25 09:31:51
No problem. Only a little bit than buy in a hardware store is here is cheap. Above all, it will be saved can reach definitely.
This review is about item#06947857.
Overhaul of motors produce of Hitachi
5
From Japan
On 2015-04-21 19:13:29
It was the same manufacturer and accidentally bearing that comes with up to now. All seals and packing was I Heta, but bearing only was healthy. NACHI bearings will listen well and good, but, be that of the street. Fly in the ointment, however that few variations.
This review is about item#06947814.
Maintenance of motor bearing
5
From Japan
On 2015-02-04 13:20:44
Indeed in the bearing of NACHI it is a small decrease in comparison with the others. Also I think that hello there next time.
This review is about item#06947805.
Quite time soldering or the like removing or wiring of the range hood VT-60 motor bearing replacement motor took.
5
From Japan
On 2015-01-20 00:13:05
I use normally.
This review is about item#06947787.
Repair of electric tool
5
From Japan
On 2014-05-27 14:32:53
Monotarou brand does not have at all. But about 1/10 of the life of the domestic, but this is very good!
This review is about item#06947796.
Bearing exchange of Fanmota
5
From Japan
On 2013-07-03 17:02:27
After the exchange, but is not the problem, what about when you see as a guide, such as the life of the bearings?
This review is about item#06947805.
tool
5
From Japan
On 2012-08-29 18:23:35
Very good
This review is about item#06947814.
For bowling pin setter
5
From Japan
On 2012-07-18 17:11:51
Currently we use without problems.
This review is about item#06947787.
Precision machinery
5
From Japan
On 2011-10-11 18:27:51
Was good. In addition to the menu - cheap it was not favorably than mosquitoes
This review is about item#06947823.