Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand

Single-Row Deep Groove Ball Bearing No. 6300 Stand 6304

5.00 (3)
Item.#
07026564
Mfr.#
6304
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
15900
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
52
Weight (kg)
0.144
Material
High carbon-chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
45
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 13,000 Oil lubrication: 16,000
Standard Static Rating Load (N)
7900
Chamfer Dimensions r (mm)
1.1 (min)
Width B (mm)
15
Type
Open type
Mounting Dimensions (Maximum ra)(mm)
1.1
Mounting Dimensions (Minimum da)(mm)
27
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Rotary of tractor, used for chain side
5
From Japan
On 2016-11-19 20:28:06
Bearings are changed as oil seal is exchanged. I feel that the rotation of the rotary has become lighter.
This review is about item#7026607.
As a driving part of agricultural machinery
5
From Japan
On 2013-07-19 22:31:39
Nothing problems or complaints.
This review is about item#07026546.
Machine overhaul
5
From Japan
On 2011-03-09 17:53:28
There is no trouble
This review is about item#07026564.