Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand

Single-Row Deep Groove Ball Bearing No. 6300 Stand 6313

5.00 (3)
Item.#
07026652
Mfr.#
6313
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
2.0
Mounting Dimensions (Minimum da)(mm)
77
Standard Static Rating Load (N)
59500
Chamfer Dimensions r (mm)
2.1(min)
Width B (mm)
33
Material
High carbon-chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
128
Standard Dynamic Load Rating (N)
92500
Inside Diameter d (phi mm)
65
Outside Diameter D (phi mm)
140
Weight (kg)
2.08
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4700 (oil lubrication) 5700
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Rotary of tractor, used for chain side
5
From Japan
On 2016-11-19 20:28:06
Bearings are changed as oil seal is exchanged. I feel that the rotation of the rotary has become lighter.
This review is about item#7026607.
As a driving part of agricultural machinery
5
From Japan
On 2013-07-19 22:31:39
Nothing problems or complaints.
This review is about item#07026546.
Machine overhaul
5
From Japan
On 2011-03-09 17:53:28
There is no trouble
This review is about item#07026564.