Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand

Single-Row Deep Groove Ball Bearing No. 6300 Stand 6315

5.00 (3)
Item.#
07026677
Mfr.#
6315
Package Qty.
1PC
Ship pack of
1
73.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
37
Material
High carbon-chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
148
Standard Dynamic Load Rating (N)
113000
Inside Diameter d (phi mm)
75
Outside Diameter D (phi mm)
160
Weight (kg)
3.02
Mounting Dimensions (Maximum ra)(mm)
2.0
Mounting Dimensions (Minimum da)(mm)
87
Standard Static Rating Load (N)
77000
Chamfer Dimensions r (mm)
2.1(min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4100 (oil lubrication) 5000
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
The tractor of Rotary, use the chain side
5
From Japan
On 2016-11-19 20:28:06
Bearing also exchange with the oil seal replacement. I feel the rotation of the rotary became lightly.
This review is about item#7026607.
As the drive unit parts of agricultural machinery
5
From Japan
On 2013-07-19 22:31:39
Any problems dissatisfaction None.
This review is about item#07026546.
Machinery overhaul
5
From Japan
On 2011-03-09 17:53:28
There is no trouble
This review is about item#07026564.