Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE

Single-Row Deep Groove Ball Bearing Piece Seal Type ZE 6301ZE

4.00 (2)
Item.#
07026747
Mfr.#
6301ZE
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
31
Standard Dynamic Load Rating (N)
9750
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
37
Weight (kg)
0.06
Material
Highcarbon-chromiumbearingsteel
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:19000oillubrication:24000
Mounting Dimensions (Minimum da)(mm)
18
Standard Static Rating Load (N)
4250
Chamfer Dimensions r (mm)
1(minimum)
Width B (mm)
12
Type
One side shield-shaped
Mounting Dimensions (Maximum ra)(mm)
1
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bike Tire Hub Bearing
4
From Japan
On 2018-03-16 20:29:41
I feel that it is high quality for price and I would like to purchase it next time as well.
This review is about item#7026747.
For conveyor correction
4
From Japan
On 2015-08-06 15:25:37
I purchased it with the same model number, but I was sorry I did not notice it was a type seal. I think the thing itself is good.
This review is about item#07026774.