Single-Row Deep Groove Ball Bearing Piece Seal Type ZE 6304ZE
(2)
Item.#
07026774
Mfr.#
6304ZE
Package Qty.
1PC
Ship pack of
1
Item Feature
Standard Static Rating Load (N)
7900
Chamfer Dimensions r (mm)
1.1(min)
Weight (kg)
0.144
Mounting Dimensions (Maximum ra)(mm)
1.1
Mounting Dimensions (Minimum da)(mm)
27
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 13000 (oil lubrication) 16000
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
52
Material
High carbon-chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
45
Standard Dynamic Load Rating (N)
15900
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Bike Tire Hub Bearing
From Japan
On 2018-03-16 20:29:41
I feel that it is high quality for price and I would like to purchase it next time as well.
For conveyor correction
From Japan
On 2015-08-06 15:25:37
I purchased it with the same model number, but I was sorry I did not notice it was a type seal. I think the thing itself is good.
Customers Who Bought This Item Also Bought
Top