Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE

Single-Row Deep Groove Ball Bearing Piece Seal Type ZE 6305ZE

4.00 (1)
Item.#
07026783
Mfr.#
6305ZE
Package Qty.
1PC
Ship pack of
1
8.57 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
62
Material
High carbon-chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
55
Standard Dynamic Load Rating (N)
23600
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 11000 (oil lubrication) 14000
Chamfer Dimensions r (mm)
1.1(min)
Weight (kg)
0.232
Mounting Dimensions (Maximum ra)(mm)
1.0
Mounting Dimensions (Minimum da)(mm)
32
Standard Static Rating Load (N)
12100
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For conveyor correction
4
From Japan
On 2015-08-06 15:25:37
I purchased it with the same model number, but I was sorry I did not notice it was a type seal. I think the thing itself is good.
This review is about item#07026774.