Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE

Single-Row Deep Groove Ball Bearing Piece Seal Type ZE 6308ZE

4.00 (1)
Item.#
07026817
Mfr.#
6308ZE
Package Qty.
1PC
Ship pack of
1
26.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
90
Weight (kg)
0.633
Mounting Dimensions (Maximum ra)(mm)
1.5
Mounting Dimensions (Minimum da)(mm)
49
Standard Static Rating Load (N)
24100
Chamfer Dimensions r (mm)
1.5(min)
Width B (mm)
23
Material
High carbon-chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
81
Standard Dynamic Load Rating (N)
40500
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 7500 (oil lubrication) 9000
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Conveyor correction
4
From Japan
On 2015-08-06 15:25:37
Once you buy the same model number, I was sorry not notice the type seal. Thing-in-itself is good think.
This review is about item#07026774.