Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE
  • Single-Row Deep Groove Ball Bearing Piece Seal Type ZE

Single-Row Deep Groove Ball Bearing Piece Seal Type ZE 6312ZE

4.00 (2)
Item.#
07026853
Mfr.#
6312ZE
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
52000
Chamfer Dimensions r (mm)
2.1(min)
Width B (mm)
31
Material
High carbon-chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
118
Standard Dynamic Load Rating (N)
82000
Inside Diameter d (phi mm)
60
Outside Diameter D (phi mm)
130
Weight (kg)
1.7
Mounting Dimensions (Maximum ra)(mm)
2.0
Mounting Dimensions (Minimum da)(mm)
72
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 5100 (oil lubrication) 6100
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bike Tire Hub Bearing
4
From Japan
On 2018-03-16 20:29:41
I feel that it is high quality for price and I would like to purchase it next time as well.
This review is about item#7026747.
For conveyor correction
4
From Japan
On 2015-08-06 15:25:37
I purchased it with the same model number, but I was sorry I did not notice it was a type seal. I think the thing itself is good.
This review is about item#07026774.