Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ 6313ZZE

4.60 (5)
Item.#
07026941
Mfr.#
6313ZZE
Package Qty.
1PC
Ship pack of
1
61.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
59500
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 4700
Outside Diameter D (phi mm)
140
Weight (kg)
2.08
Mounting Dimensions (Maximum ra)(mm)
2.0
Mounting Dimensions (Minimum da)(mm)
77
Inside Diameter d (phi mm)
65
Chamfer Dimensions r (mm)
2.1(min)
Width B (mm)
33
Material
High carbon-chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
128
Standard Dynamic Load Rating (N)
92500
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Replacement of wheel bearings
5
From Japan
On 2015-11-10 22:28:34
Of domestic products thing very good.
This review is about item#06947936.
Machinery maintenance
5
From Japan
On 2015-02-26 14:27:55
There is no problem. Inexpensive brand item. In addition to order.
This review is about item#06947997.
Wheel bearings exchange of bike
5
From Japan
On 2015-02-09 22:55:22
Less expensive than brand-name parts, it is a big satisfaction in more than bearing price. Wheel is a smooth motion. I will buy next time.
This review is about item#06947936.
Machinery parts
5
From Japan
On 2011-03-09 17:55:48
There was no trouble.
This review is about item#06947997.
Drawer of workbench
3
From Japan
On 2008-02-12 20:47:31
Withdrawal of heavy became lightly
This review is about item#06947927.