Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6300 Stand ZZ 6317ZZ

4.67 (6)
Item.#
07026984
Mfr.#
6317ZZ
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
96500
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication : 3600
Outside Diameter D (phi mm)
180
Weight (kg)
4.23
Mounting Dimensions (Maximum ra)(mm)
2.5
Mounting Dimensions (Minimum da)(mm)
99
Inside Diameter d (phi mm)
85
Chamfer Dimensions r (mm)
3(min)
Width B (mm)
41
Material
High carbon-chromium bearing steel
Mounting Dimensions (Maximum Da)(mm)
166
Standard Dynamic Load Rating (N)
133000
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-20 11:58:35
With reliable manufacturers, when purchasing on a category special price day, it is satisfying to buy it quite cheaply.
This review is about item#6947981.
Replacement of wheel bearings
5
From Japan
On 2015-11-10 22:28:34
Of domestic products thing very good.
This review is about item#06947936.
Machinery maintenance
5
From Japan
On 2015-02-26 14:27:55
There is no problem. Inexpensive brand item. In addition to order.
This review is about item#06947997.
Wheel bearings exchange of bike
5
From Japan
On 2015-02-09 22:55:22
Less expensive than brand-name parts, it is a big satisfaction in more than bearing price. Wheel is a smooth motion. I will buy next time.
This review is about item#06947936.
Mechanical parts
5
From Japan
On 2011-03-09 17:55:48
There was not a problem
This review is about item#06947997.
Draw out the workbench
3
From Japan
On 2008-02-12 20:47:31
Heavy object pulled out lightly
This review is about item#06947927.