Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing

Deep Groove Ball Bearing 6902

Item.#
07027797
Mfr.#
6902
Package Qty.
1PC
Ship pack of
1
4.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
26
Standard Dynamic Load Rating (N)
4300
Inside Diameter d (phi mm)
15
Width B (mm)
7
Weight (kg)
0.016
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
17
Standard Static Rating Load (N)
2250
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
28
Mounting Dimensions (Maximum ra)(mm)
0.3
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 26000 (oil lubrication) 31000