Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing

Deep Groove Ball Bearing 6904

Item.#
07027815
Mfr.#
6904
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
22
Standard Static Rating Load (N)
3700
Chamfer Dimensions r (mm)
0.3(min)
Outside Diameter D (phi mm)
37
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
35
Standard Dynamic Load Rating (N)
6350
Inside Diameter d (phi mm)
20
Width B (mm)
9
Weight (kg)
0.036
Material
High carbon-chromium bearing steel
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 19000 (oil lubrication) 23000