Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing

Deep Groove Ball Bearing 6905

Item.#
07027824
Mfr.#
6905
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.3
Mounting Dimensions (Maximum Da)(mm)
40
Standard Dynamic Load Rating (N)
7000
Inside Diameter d (phi mm)
25
Width B (mm)
9
Type
throw open type
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 16000 Oil lubrication: 20000
Material
High carbon chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
27
Standard Static Rating Load (N)
4500
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
42
Weight (kg)
0.042