Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing

Deep Groove Ball Bearing 6907

Item.#
07027842
Mfr.#
6907
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
7150
Chamfer Dimensions r (mm)
0.6(min)
Weight (kg)
0.073
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
39
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 12000 (oil lubrication) 14000
Inside Diameter d (phi mm)
35
Outside Diameter D (phi mm)
55
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
51
Standard Dynamic Load Rating (N)
10400