Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing

Deep Groove Ball Bearing 6908

Item.#
07027851
Mfr.#
6908
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
58
Standard Dynamic Load Rating (N)
13700
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
62
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 11000 (oil lubrication) 13000
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
44
Standard Static Rating Load (N)
9950
Chamfer Dimensions r (mm)
0.6(min)
Weight (kg)
0.108