Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing

Deep Groove Ball Bearing 6910

Item.#
07027876
Mfr.#
6910
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Maximum Da)(mm)
68
Standard Dynamic Load Rating (N)
14500
Inside Diameter d (phi mm)
50
Outside Diameter D (phi mm)
72
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 9500 (oil lubrication) 11000
Material
High carbon-chromium bearing steel
Mounting Dimensions (Minimum da)(mm)
54
Standard Static Rating Load (N)
11700
Chamfer Dimensions r (mm)
0.6(min)
Weight (kg)
0.125