Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing
  • Deep Groove Ball Bearing

Deep Groove Ball Bearing 6912

Item.#
07027894
Mfr.#
6912
Package Qty.
1PC
Ship pack of
1
18.25 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
80
Standard Dynamic Load Rating (N)
15200
Inside Diameter d (phi mm)
60
Outside Diameter D (phi mm)
85
Mounting Dimensions (Maximum ra)(mm)
1.0
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 7500 (oil lubrication) 9000
Mounting Dimensions (Minimum da)(mm)
65
Standard Static Rating Load (N)
13500
Chamfer Dimensions r (mm)
1(min)
Weight (kg)
0.191
Material
High carbon-chromium bearing steel