Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand

Single-Direction Thrust Ball Bearing No. 51100 Stand 51104

5.00 (3)
Item.#
07029093
Mfr.#
51104
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
20
Mounting Dimensions (Maximum Da1)(mm)
26
Mounting Dimensions (Maximum ra)(mm)
0.3
Inner Diameter D1(dia. Mm)
21 (Minimum)
Mounting Dimensions (Minimum da)(mm)
29
Standard Static Rating Load (N)
24700
Thickness T (mm)
10
Dimension T (mm)
10
Chamfer Dimensions r (mm)
0.3 (Minimum)
Outside Diameter D (phi mm)
35
Type
Flat-surface seat type
Standard Dynamic Load Rating (N)
14300
Outside Diameter d1 (mm)
35 (Maximum)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 5300 Oil lubrication: 8000
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:15:48
good
This review is about item#07029145.
Maintenance of tea machine
5
From Japan
On 2014-07-08 19:30:22
It is lower price, satisfactory quality, no problem than purchasing normally. I also want to purchase.
Bearings of winding bobbins (due to load applied also in the axial direction)
5
From Japan
On 2014-04-02 18:02:31
Since the dimensions are fixed, only this size can be used. Because the load is large, we are exchanging when movement gets worse, but I think that it is inevitable.
This review is about item#07029075.