Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand

Single-Direction Thrust Ball Bearing No. 51100 Stand 51105

5.00 (3)
Item.#
07029102
Mfr.#
51105
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da1)(mm)
32
Mounting Dimensions (Maximum ra)(mm)
0.6
Inner Diameter D1(dia. Mm)
26 (Minimum)
Mounting Dimensions (Minimum da)(mm)
35
Standard Static Rating Load (N)
37000
Thickness T (mm)
11
Dimension T (mm)
11
Chamfer Dimensions r (mm)
0.6 (Minimum)
Outside Diameter D (phi mm)
42
Type
Flat-surface seat type
Standard Dynamic Load Rating (N)
19500
Outside Diameter d1 (mm)
42 (Maximum)
Inside Diameter d (phi mm)
25
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 4600 Oil lubrication: 6900
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:15:48
good
This review is about item#07029145.
Maintenance of tea machine
5
From Japan
On 2014-07-08 19:30:22
It is lower price, satisfactory quality, no problem than purchasing normally. I also want to purchase.
Bearings of winding bobbins (due to load applied also in the axial direction)
5
From Japan
On 2014-04-02 18:02:31
Since the dimensions are fixed, only this size can be used. Because the load is large, we are exchanging when movement gets worse, but I think that it is inevitable.
This review is about item#07029075.