Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand

Single-Direction Thrust Ball Bearing No. 51100 Stand 51106

5.00 (3)
Item.#
07029111
Mfr.#
51106
Package Qty.
1PC
Ship pack of
1
8.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
20400
Outside Diameter d1 (mm)
47 (max)
Inside Diameter d (phi mm)
30
Mounting Dimensions (Maximum Da1)(mm)
37
Mounting Dimensions (Maximum ra)(mm)
0.6
Inner Diameter D1(dia. Mm)
32 (minimum)
Mounting Dimensions (Minimum da)(mm)
40
Standard Static Rating Load (N)
42000
Thickness T (mm)
11
Dimension T (mm)
11
Chamfer Dimensions r (mm)
0.6 (min)
Outside Diameter D (phi mm)
47
Type
Flat-surface seat type
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 4300 Oil lubrication: 6500
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crane truck
5
From Japan
On 2015-02-26 13:15:48
good
This review is about item#07029145.
Maintenance of tea processing machine
5
From Japan
On 2014-07-08 19:30:22
Normally than to buy, at a low price, the quality is also no problem, I am satisfied. In addition, we would like to buy.
Of the winding bobbin bearing (to load in the axial direction is applied)
5
From Japan
On 2014-04-02 18:02:31
You can not use only this size because the size has been determined. Since the load is large, it will replace it with a movement is bad, but I think unavoidable.
This review is about item#07029075.