Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand

Single-Direction Thrust Ball Bearing No. 51100 Stand 51109

5.00 (3)
Item.#
07029145
Mfr.#
51109
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
45
Mounting Dimensions (Maximum Da1)(mm)
53
Mounting Dimensions (Maximum ra)(mm)
0.6
Inner Diameter D1(dia. Mm)
47(Min)
Standard Dynamic Load Rating (N)
27800
Outside Diameter d1 (mm)
65(Max)
Dimension T (mm)
14
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
65
Mounting Dimensions (Minimum da)(mm)
57
Standard Static Rating Load (N)
69000
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3300 (oil lubrication) 4900
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:15:48
good
This review is about item#07029145.
Maintenance of tea machine
5
From Japan
On 2014-07-08 19:30:22
It is lower price, satisfactory quality, no problem than purchasing normally. I also want to purchase.
Bearings of winding bobbins (due to load applied also in the axial direction)
5
From Japan
On 2014-04-02 18:02:31
Since the dimensions are fixed, only this size can be used. Because the load is large, we are exchanging when movement gets worse, but I think that it is inevitable.
This review is about item#07029075.