Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand

Single-Direction Thrust Ball Bearing No. 51100 Stand 51112

5.00 (3)
Item.#
07029172
Mfr.#
51112
Package Qty.
1PC
Ship pack of
1
19.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
17
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
85
Mounting Dimensions (Minimum da)(mm)
75
Standard Static Rating Load (N)
113000
Inside Diameter d (phi mm)
60
Mounting Dimensions (Maximum Da1)(mm)
70
Mounting Dimensions (Maximum ra)(mm)
1
Inner Diameter D1(dia. Mm)
62(Min)
Standard Dynamic Load Rating (N)
41500
Outside Diameter d1 (mm)
85(Max)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2600 (oil lubrication) 3900
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crane truck
5
From Japan
On 2015-02-26 13:15:48
good
This review is about item#07029145.
Maintenance of tea processing machine
5
From Japan
On 2014-07-08 19:30:22
Normally than to buy, at a low price, the quality is also no problem, I am satisfied. In addition, we would like to buy.
Of the winding bobbin bearing (to load in the axial direction is applied)
5
From Japan
On 2014-04-02 18:02:31
You can not use only this size because the size has been determined. Since the load is large, it will replace it with a movement is bad, but I think unavoidable.
This review is about item#07029075.