Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand

Single-Direction Thrust Ball Bearing No. 51100 Stand 51113

5.00 (3)
Item.#
07029181
Mfr.#
51113
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
41500
Outside Diameter d1 (mm)
90(Max)
Dimension T (mm)
18
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
90
Mounting Dimensions (Minimum da)(mm)
80
Standard Static Rating Load (N)
117000
Inside Diameter d (phi mm)
65
Mounting Dimensions (Maximum Da1)(mm)
75
Mounting Dimensions (Maximum ra)(mm)
1
Inner Diameter D1(dia. Mm)
67(Min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2400 (oil lubrication) 3700
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crane car
5
From Japan
On 2015-02-26 13:15:48
good
This review is about item#07029145.
Maintenance of tea machine
5
From Japan
On 2014-07-08 19:30:22
It is lower price, satisfactory quality, no problem than purchasing normally. I also want to purchase.
Bearings of winding bobbins (due to load applied also in the axial direction)
5
From Japan
On 2014-04-02 18:02:31
Since the dimensions are fixed, only this size can be used. Because the load is large, we are exchanging when movement gets worse, but I think that it is inevitable.
This review is about item#07029075.