Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51200

Item.#
07029251
Mfr.#
51200
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Outside Diameter d1 (mm)
26(Max)
Dimension T (mm)
11
Mounting Dimensions (Maximum Da1)(mm)
16
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Minimum da)(mm)
20
Standard Static Rating Load (N)
17100
Inside Diameter d (phi mm)
10
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
26
Inner Diameter D1(dia. Mm)
12(Min)
Standard Dynamic Load Rating (N)
12700
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 5900 (oil lubrication) 8800