Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51201

Item.#
07029267
Mfr.#
51201
Package Qty.
1PC
Ship pack of
1
8.31 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Dimension T (mm)
11
Mounting Dimensions (Maximum Da1)(mm)
18
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Minimum da)(mm)
20
Standard Static Rating Load (N)
19000
Inside Diameter d (phi mm)
12
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
28
Inner Diameter D1(dia. Mm)
14(Min)
Standard Dynamic Load Rating (N)
13200
Outside Diameter d1 (mm)
28(Max)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 5600 (oil lubrication) 8500