Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51202

Item.#
07029276
Mfr.#
51202
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
25
Standard Static Rating Load (N)
24800
Inside Diameter d (phi mm)
15
Dimension T (mm)
12
Chamfer Dimensions r (mm)
0.6 (minimum)
Outside Diameter D (phi mm)
32
Inner Diameter D1(dia. Mm)
17 (minimum)
Standard Dynamic Load Rating (N)
16600
Outside Diameter d1 (mm)
32 (maximum)
Thickness T (mm)
12
Type
Single direction thrust ball bearing
Mounting Dimensions (Maximum Da1)(mm)
22
Mounting Dimensions (Maximum ra)(mm)
0.6
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 5100 Oil lubrication: 7600