Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51203

Item.#
07029285
Mfr.#
51203
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Outside Diameter d1 (mm)
35(Max)
Dimension T (mm)
12
Mounting Dimensions (Maximum Da1)(mm)
24
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Minimum da)(mm)
28
Standard Static Rating Load (N)
27300
Inside Diameter d (phi mm)
17
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
35
Inner Diameter D1(dia. Mm)
19(Min)
Standard Dynamic Load Rating (N)
17100
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4800 (oil lubrication) 7300