Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51204

Item.#
07029294
Mfr.#
51204
Package Qty.
1PC
Ship pack of
1
9.46 SGD
ADD TO CART
Shipped after 2017-07-26
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Minimum da)(mm)
32
Standard Static Rating Load (N)
37500
Inside Diameter d (phi mm)
20
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
40
Inner Diameter D1(dia. Mm)
22(Min)
Standard Dynamic Load Rating (N)
22200
Outside Diameter d1 (mm)
40(Max)
Dimension T (mm)
14
Mounting Dimensions (Maximum Da1)(mm)
28
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4200 (oil lubrication) 6300