Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51205

Item.#
07029303
Mfr.#
51205
Package Qty.
1PC
Ship pack of
1
10.90 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Thickness T (mm)
15
Type
Single direction thrust ball bearing
Mounting Dimensions (Maximum Da1)(mm)
34
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Minimum da)(mm)
38
Standard Static Rating Load (N)
50500
Inside Diameter d (phi mm)
25
Dimension T (mm)
15
Chamfer Dimensions r (mm)
0.6(minimum)
Outside Diameter D (phi mm)
47
Inner Diameter D1(dia. Mm)
27(minimum)
Standard Dynamic Load Rating (N)
27800
Outside Diameter d1 (mm)
47(maximum)
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:3700oillubrication:5600