Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51206

Item.#
07029312
Mfr.#
51206
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-08-09
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
58000
Inside Diameter d (phi mm)
30
Chamfer Dimensions r (mm)
0.6(min)
Outside Diameter D (phi mm)
52
Inner Diameter D1(dia. Mm)
32(Min)
Standard Dynamic Load Rating (N)
29300
Outside Diameter d1 (mm)
52(Max)
Dimension T (mm)
16
Mounting Dimensions (Maximum Da1)(mm)
39
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Minimum da)(mm)
43
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3400 (oil lubrication) 5200