Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51207

Item.#
07029321
Mfr.#
51207
Package Qty.
1PC
Ship pack of
1
15.10 SGD
ADD TO CART
Shipped after 2017-04-26
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
62
Inner Diameter D1(dia. Mm)
37(Min)
Standard Dynamic Load Rating (N)
39000
Outside Diameter d1 (mm)
62(Max)
Dimension T (mm)
18
Mounting Dimensions (Maximum Da1)(mm)
46
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
51
Standard Static Rating Load (N)
78000
Inside Diameter d (phi mm)
35
Chamfer Dimensions r (mm)
1(min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2900 (oil lubrication) 4400