Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51208

Item.#
07029337
Mfr.#
51208
Package Qty.
1PC
Ship pack of
1
17.28 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
Thickness T (mm)
19
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
68
Inner Diameter D1(dia. Mm)
42(Min)
Standard Dynamic Load Rating (N)
47000
Outside Diameter d1 (mm)
68(Max)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2700 (oil lubrication) 4100
Dimension T (mm)
19
Mounting Dimensions (Maximum Da1)(mm)
51
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
57
Standard Static Rating Load (N)
98500
Inside Diameter d (phi mm)
40