Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51209

Item.#
07029346
Mfr.#
51209
Package Qty.
1PC
Ship pack of
1
19.24 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Outside Diameter d1 (mm)
73(Max)
Thickness T (mm)
20
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
73
Inner Diameter D1(dia. Mm)
47(Min)
Standard Dynamic Load Rating (N)
47500
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2600 (oil lubrication) 3900
Inside Diameter d (phi mm)
45
Dimension T (mm)
20
Mounting Dimensions (Maximum Da1)(mm)
56
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
62
Standard Static Rating Load (N)
105000