Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51210

Item.#
07029355
Mfr.#
51210
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Inner Diameter D1(dia. Mm)
52(Min)
Standard Dynamic Load Rating (N)
48500
Outside Diameter d1 (mm)
78(Max)
Thickness T (mm)
22
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
78
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2400 (oil lubrication) 3600
Mounting Dimensions (Minimum da)(mm)
67
Standard Static Rating Load (N)
112000
Inside Diameter d (phi mm)
50
Dimension T (mm)
22
Mounting Dimensions (Maximum Da1)(mm)
61
Mounting Dimensions (Maximum ra)(mm)
1