Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51211

Item.#
07029364
Mfr.#
51211
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
69500
Outside Diameter d1 (mm)
90(Max)
Thickness T (mm)
25
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
90
Inner Diameter D1(dia. Mm)
57(Min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2100 (oil lubrication) 3100
Standard Static Rating Load (N)
159000
Inside Diameter d (phi mm)
55
Dimension T (mm)
25
Mounting Dimensions (Maximum Da1)(mm)
69
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
76