Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51212

Item.#
07029373
Mfr.#
51212
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
179000
Inside Diameter d (phi mm)
60
Dimension T (mm)
26
Mounting Dimensions (Maximum Da1)(mm)
74
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
81
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 2000 (oil lubrication) 3000
Outside Diameter d1 (mm)
95(Max)
Thickness T (mm)
26
Chamfer Dimensions r (mm)
1(min)
Outside Diameter D (phi mm)
95
Inner Diameter D1(dia. Mm)
62(Min)
Standard Dynamic Load Rating (N)
73500